Item# : EA983DB-131
Description : Indication Tape (Magnet / reel)
Spec
Compact type of 2.7m |
|||
Tape Size | 50mm×0.2mm×2.7m |
Holder Size | 57×48×87(H)mm |
---|---|---|---|
Material | Case 、Holder :ABSResin 、 Bracket :Iron 、 Sheet :Polyvinyl chloride |
||
Equipped With Neodymium Magnet And Easy To Be Attached To Iron Parts |
|||
The Sheet Will Be Automatically Stored In A Speedy Manner. |
|||
Can Be Attached To Cones As Well By Using Separately Sold Cone Attachment (ea983db-120). |
|||
Display Item | Yellow/Black |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,950 (Excluding tax)/¥ 6,545(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:6 (2024/05/04 11:06 Currently) |
||||
Catalog Page | Page 2359 |
Relational Items |
---|
EA983DB-131 Indication Tape (Magnet / reel) |
EA983DB-132 Indication Tape (Magnet / reel) |
EA983DB-133 Indication Tape (Magnet / reel) |
EA983DB-134 Indication Tape (Magnet / reel) |
Parts & Accessories | |
---|---|
Option | EA983DB-120 : Cone Attachment for EA983DB-101 to -113 |