Item# : EA983F-141A
Description : Hand Tearable Yellow/Black Cushion Tape
Spec
Adhesive Type (Acrylic) |
|||
The width | 50mm |
Length | 3m |
---|---|---|---|
Thickness | 3mm |
Stripe Width | Yellow :36mm、Black :32mm |
Weight | About 80g |
Material | Material :Polyethylene Sponge 、 Adhesives :Acrylic |
Adhesion Power | 7.8N/25mm |
||
Cushion for absorbing shock is attached. | |||
Since incision is provided, cutting is easily possible with hand. Cutting is possible at a width of about 10 mm. | |||
Attention awakening and countermeasure for collision can be processed at the same time. | |||
The adhesive where trace of paste is hard to remain has been used. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 960 (Excluding tax)/¥ 1,056(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:121 (2024/06/12 13:29 Currently) |
||||
Catalog Page | Page 2408 |