Item# : EA983F-142A
Description : Hand Tearable Yellow/Black Cushion Tape
Spec
Adhesive Type (Acrylic) |
|||
The width | 100mm |
Length | 3m |
---|---|---|---|
Thickness | 3mm |
Stripe Width | Yellow :36mm、Black :32mm |
Weight | About 165g |
Material | Polyethylene Sponge 、 Adhesives :Acrylic |
Adhesion Power | 7.8N/25mm |
||
Cushion for absorbing shock is attached. | |||
Since incision is provided, cutting is easily possible with hand. Cutting is possible at a width of about 10 mm. | |||
Attention awakening and countermeasure for collision can be processed at the same time. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,730 (Excluding tax)/¥ 1,903(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:24 (2024/05/18 23:09 Currently) |
||||
Catalog Page | Page 2408 |