Item# : EA983FS-52A
Description : LED Rotary Light (with Magnet)
Spec
For cigar lighter (with ON/OFF switch at the plug) |
|||
Light source-5W LED bulb |
|||
Splash-proof construction |
|||
Material-Globe: Polycarbonate, Body: ABS resin |
|||
Dim.-145 x 200 x 140(H)mm |
|||
Weight-900g |
|||
Cord length-4.5m |
|||
With magnet at the bottom (With a protective seal on the magnet part) |
|||
This type can be used for both 12 and 24VDC. It is not necessary to change a switch according to vehicles. |
|||
Color-Blue |
|||
Rated voltage-For both 12 and 24VDC |
|||
IP standard | Equivalent to 65 |
Brightness | Approximately 840 candelas |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 13,200 (Excluding tax)/¥ 14,520(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/04/29 14:29 Currently) |
||||
Catalog Page | Page 0283 |
Relational Items |
---|
EA983FS-51A LED Rotary Light (with Magnet) |
EA983FS-52A LED Rotary Light (with Magnet) |
EA983FS-53A LED Rotary Light (with Magnet) |
EA983FS-54A LED Rotary Light (with Magnet) |