Item# : EA983ZA-11A
Description : Key Box [Dial Type]
Spec
Size | Outside Dim :65(W)×34(D)×132(H)mm、 Inside Dim :About 44(W)×22(D)×105(H)mm |
Clearance (Hook Height ×Horizontal ) |
45×38mm |
---|---|---|---|
Hanger Dia | 8mm |
Weight | About 600g |
Material | Body :Zinc Die-Cast 、 Shackle :Steel (Hardened Processing )、 Dial :Polycarbonate |
||
Number setting Possible (4Figure Dial Formula ) |
|||
Useful For Managing Or Delivering Keys |
|||
Capable Of Storing A Large Capacity Despite Of Its Small Size, Even Capable Of Containing Large Keys. |
|||
Equipped With A Hook Inside The Product Body That Can Be Used To Prevent From Losing The Key |
|||
Can be used outdoors |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,160 (Excluding tax)/¥ 3,476(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:28 (2024/05/14 15:20 Currently) |
||||
Catalog Page | Page 2442 |
Replacement Items
|