Item# : EA983ZA-61
Description : Key Box (Changeable Dial Type)
Spec
For the safe delivery of the key |
|||
Number Setting Available(4Figure Dial Type) |
|||
Durable resin cover prevents the dial from freezing and clogging. |
|||
Material | Body:Die-cast Hanger:Steel(Vinyl coating) |
||
---|---|---|---|
When you open the resin cover, the dial part lights up automatically, and when you press the black button at the bottom after turning it off, it lights up again. |
|||
Width(mm) | 72 |
Hanger Dia. (mm) | 9 |
Clearance size | Vertical:43mm Horizontal:36mm |
Od. Size | 72 x 53 x 178(H)mm |
Inside Dim. | 57 x 40 x 78(H)mm |
||
Can be used outdoors |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 11,100 (Excluding tax)/¥ 12,210(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/19 17:28 Currently) |
||||
Catalog Page | Page 2442 |
Replacement Items
|
Relational Items |
---|
EA983ZA-61 Key Box (Changeable Dial Type) |
EA983ZA-62 Key Box (Changeable Dial Type) |