Item# : EA986PG-125
Description : Caster
Spec
Ball Bearing
|
Material |
Metal fittings :Steel , Wheel :TPE(Thermoplastic Elastomer )
|
|
|
First action resistance and trotational resistance are very few.
|
There is not tire trace.
|
Fixed
|
Wheel Dia. x Width |
125 x 32mm
|
Overall Height |
165mm
|
Load Capacity |
135kg
|
Hole Dia |
9mm
|
Plate size |
105 x 80mm
|
Installation Pitch |
76 x 60mm |
Catalog Price (JPY) |
¥
2,180
(Excluding tax)/¥
2,398(Tax including)
|
Quantity of stock |
Latest stock:16
(2024/06/15 21:24 Currently)
|
Catalog Page |
Page 1720
Page 1723
Page 1766
|
Documents
ESCO dimentional drawing |