Item# : EA987FD-1.5
Description : Foundry Hook
Spec
Material-Steel |
|||
Load | 1.5t |
Opening | 63mm |
---|---|---|---|
Length | 160mm |
Application | For hanging materials at construction and civil engineering sites. For hanging drums, wooden boxes, etc. in the factory For hanging iron plates with wide openings |
Weight | 0.7kg |
Thickness | 20mm |
Strong casting. Safety factor 5x. |
|||
The mouth opening is larger than that of eye hooks or clevis sling hooks, making it convenient for hanging thick objects. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,960 (Excluding tax)/¥ 5,456(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/02 05:54 Currently) |
||||
Catalog Page | Page 1823 |
Relational Items |
---|
EA987FD-1.5 Foundry Hook |
EA987FD-3 Foundry Hook |