Item# : EA995AA-10C
Description : Pedal Operated Waste Basket
Spec
Material-Body: stainless steel, Inside container: polypropylene |
|||
Convenient and hygienic foot pedal type dustbin. You do not need to use your hand to open the lid. |
|||
With inside container, handle |
|||
Weight--10C: 0.75kg, -10D: 1kg, -10E: 1.6kg, -10F: 2.3kg, -10L: 3.2kg |
|||
Capacity | 3L |
Dim. (mm) | Dia. 170 x 255(H) |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,410 (Excluding tax)/¥ 3,751(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/29 13:16 Currently) |
||||
Catalog Page | Page 2508 |