Item# : EA995AA-361
Description : [Stainless] Waste Basket
Spec
Weight | 3.6kg |
Leg Height | 30mm |
---|---|---|---|
Material | Net :Stainless 、Leg :EVA Resin |
||
120 L plastic bags can be used |
|||
Volume | 103L |
size | The upper part The width :445mm、The lower part The width :364mm、 Height :710mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 34,500 (Excluding tax)/¥ 37,950(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/20 07:16 Currently) |
||||
Catalog Page | Page 2515 |
Relational Items |
---|
EA995AA-361 [Stainless] Waste Basket |
EA995AA-362 |