Item# : EA996XD-22A
Description : Rainwear (Moisture-Permeable Type)
Spec
size | L |
Material | Table :Nylon 100% (PU Moisture penetration Coating ), Back :Polyester 100%(Mesh ) |
---|---|---|---|
Foot | Collar Back Receipt Type |
Water | 10,000mmH2O |
Penetration | 2,000g/m2-24h |
Color | Navy |
Suitable height | 170~180cm |
Suitable chest girth | 90~98cm |
Suitable waist | 78~88cm |
||
With waterproof storage bag |
|||
Improve visibility, wide clear guard |
|||
Double flap to prevent entry of water drops |
|||
Sleeve lining good micro-mesh |
|||
Magic adjustment function to prevent rain and wind |
|||
Spindle adjustment for hem and waist |
|||
Both side pockets with high storage capacity |
|||
Prevent drift from drift. Easy to fix & adjust with buttons. |
|||
Top and bottom set |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,930 (Excluding tax)/¥ 6,523(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:5 (2024/05/19 05:02 Currently) |
||||
Catalog Page | Page 2316 |