Item# : EA998WB-27.5A
Description : Safety Shoes [Anti-Electrostatics ]
Spec
Material | Back Part :Artificial leather 、 Sole :Foamed polyurethane 2 layer bottom、 Insole :Cup insole |
Toe Stiffener Material | Wide ACM Resin Toe Stiffener Material |
---|---|---|---|
The width | 3E |
Size | 27.5cm |
Weight | 870g |
Usage | Petrochemical, weak electricity, etc., for work requiring electrostatic breakdown prevention |
JIS-compliant electrostatics shoes which releases static electricity from shoe soles Widened for fitting to the foot of Japanese people The product passed the Slip resistance F of JIS standard, and it has become harder to slip. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 10,300 (Excluding tax)/¥ 11,330(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/07 23:43 Currently) |
||||
Catalog Page | Page 2311 |