Item# : EA109ND-133
Description : Spare Roller
Spec
| Brush Material | Polyester |
Brush Width | 50mm |
|---|---|---|---|
| Hair length | 12mm |
Roller OD | 35mm |
| Roller ID | 18mm |
Weight | 20g |
| Qty. Per Unit | 2 Pcs |
Suitable Handle | EA109ND-120 |
| Feature | ・Most suitable for internal corners and touch-up work ・Flexible small roller ・Solvent Resistance ・superior in workability, capable of thick film painting ・Suitable for Painting Metal |
| Additional explanation |
It can be described as the specifications of the main body or related products. (2016.03.04 0993) |
|---|
| Catalog Price (JPY) |
¥ 1,170 (Excluding tax)/¥ 1,287(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/24 05:20 Currently) |
||||
| Catalog Page | Page 0155 | ||||