Item# : EA109ND-138
Description : Spare Roller
Spec
| Brush Material | Polyester |
Brush Width | 50mm |
|---|---|---|---|
| Hair length | 12mm |
Roller OD | 35mm |
| Roller ID | 18mm |
Weight | 20g |
| Qty. Per Unit | 2 Pcs |
Suitable Handle | EA109ND-120 |
| Feature | ・Most suitable for internal corners and touch-up work ・Flexible small roller ・It is capable of preventing the coating from scattering and hardly generates air bubbles due to fibrous structure with high density ・・superior in workability, high elongation ・Suitable for Painting Metal |
| Additional explanation |
It can be described as the specifications of the main body or related products. (2016.03.04 0993) |
|---|
| Catalog Price (JPY) |
¥ 1,210 (Excluding tax)/¥ 1,331(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/24 05:20 Currently) |
||||
| Catalog Page | Page 0155 | ||||