Item# : EA112H-1
Description : Hand Vacuum [Simplified Vacuum Pump]
This product is no longer available. Please refer to replacement item below.
Spec
Rotor type-Single stage
|
Exhaust speed-30L/min (at 1680rpm)
|
Connection port-UNF7/16-20(1/4)
|
Dim.-H: 110(W) x 100(D) x 195(H)mm,H-1: 170(W) x 100(D) x 195(H)mm
|
Using your electric drill (impact screwdriver is applicable), vacuuming is possible.
|
With oil back-flow check valve |
With vacuum pump oil
|
As oil charged and low motor torque type, this is free from care of seizing.
|
Insert hex opposite side-6.35mm |
Weight-3kg
|
Spec. |
Long base, with R410A adapter |
|
|
Catalog Price (JPY) |
¥
20,800
(Excluding tax)/¥
22,880(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/07/16 22:46 Currently)
|
Replacement Items
Documents
SDS Japanese |
-
|
Specification |
-
|
Instruction manual(Japanese) |