Product Detail

URL:

Item# : EA115B-2

Description : Gun for High-Pressure Cleaner

This product is no longer available. Please refer to replacement item below.

Spec

Dim. 700mm
Nozzle dia. 1.6mm
Hose connection-G 1/4female (EA115BB-1, -2)
Max pressure 15MPa
Max. discharge rate 20L/min
You can not connect the gun to a Karcher product.
By rotating the nozzle cover 90 °, you can stepless adjustment from direct to fan-shaped spray.
Up to \"the water temperature 60 ℃\" can be used.
Additional explanation
Catalog Price (JPY)

¥ 27,800 (Excluding tax)/¥ 30,580(Tax including)

Quantity of stock

Latest stock:0

(2026/08/05 16:20 Currently)

Update
Catalog Page Page 2436
Relational Items
EA115B-1 Gun for High-Pressure Cleaner
EA115B-2 Gun for High-Pressure Cleaner
Web catalog image

Documents

Specification