Item# : EA115KC-1A
Description : High-Pressure Washing Machine
25/12/02 Motor output: (Incorrect) 1.0kW (Correct) 1.4kW (No. 56, 57 9046)
Spec
| Discharge amount | 400L/h |
Discharge pressure | 8MPa |
|---|---|---|---|
| Highest water supply temperature | 60℃ |
Power supply | 100V Single-Phase 50Hz |
| Motor output | 1.4kW |
Size | 360 x 380 x 930mm |
| Weight | 23.7kg |
Power supply cord length | 5m |
| Waterworks hose | 6m |
Accessories | High pressure hose 10m Trigger gun AVS Spray lance 840mm Single touch coupling (On body side) Direct connector Nozzle tip fixing holder Nozzle tip 15° power nozzle Nozzle 25°for spraying detergent |
| The size is convenient for transfer and storage |
|||
| Tough design intended for professional use |
|||
| Designed with a focus on operability |
|||
| You can clean areas close to you easily by attaching the direct connector to the handy direct connector trigger gun |
|||
| The cleaning performance of the power nozzle is higher than conventional products by 40%. You can finish washing in a short time with no uneven cleaning because the water pressure was equalized. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 171,000 (Excluding tax)/¥ 188,100(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 02:51 Currently) |
||||
| Catalog Page | Page 2435 | ||||
| Relational Items |
|---|
| EA115KC-1A High-Pressure Washing Machine |
| EA115KC-2A High-Pressure Washing Machine |