Product Detail

URL:

Item# : EA115KC-2A

Description : High-Pressure Washing Machine

Catalog Correction

25/12/02 Motor output: (Incorrect) 1.0kW (Correct) 1.4kW (No. 56, 57 9046)

Spec

Discharge amount 400L/h
Discharge pressure 8MPa
Highest water supply temperature 60℃
Power supply 100V Single-Phase 60Hz
Motor output 1.4kW
Size 360 x 380 x 930mm
Weight 23.7kg
Power supply cord length 5m
Waterworks hose 6m
Accessories High pressure hose 10m Trigger gun
AVS Spray lance 840mm
Single touch coupling (On body side)
Direct connector
Nozzle tip fixing holder
Nozzle tip 15° power nozzle
Nozzle 25°for spraying detergent
The size is convenient for transfer and storage
Tough design intended for professional use
Designed with a focus on operability
You can clean areas close to you easily by attaching the direct connector to the handy direct connector trigger gun
The cleaning performance of the power nozzle is higher than conventional products by 40%. You can finish washing in a short time with no uneven cleaning because the water pressure was equalized.
Additional explanation
Catalog Price (JPY)

¥ 171,000 (Excluding tax)/¥ 188,100(Tax including)

Quantity of stock

Latest stock:1

(2026/11/10 10:32 Currently)

Update
Catalog Page Page 2435
Relational Items
EA115KC-1A High-Pressure Washing Machine
EA115KC-2A High-Pressure Washing Machine
Web catalog image

Documents

Catalog