Item# : EA115YB-16
Description : Electric Spray
Spec
| Volume | 5L |
Size | 405(W) x 170(D) x 325(H)mm |
|---|---|---|---|
| Power supply | AC100V |
Power consumption | 27W |
| Nozzle length | 630 to 2,010mm(4-step telescopic) |
Hose length | 10m |
| Cap Opening | Dia. 48mm |
Material | Tank : Polyethylene, Nozzle : Aluminum |
| Weight | 1.9kg |
||
| Direct-mist switching nozzle |
|||
| Spray volume | Single head : 0.45L/min(spray)・0.57L/min(direct), Double head : 0.68L/min(spray)・0.74L/min(direct) |
Power supply cord length | 2.5m |
| Accessories | Shoulder belt, Dropper |
||
| For spraying pesticide, bactericidal agent, disinfectant, hormonal agent, etc. |
|||
| Alcohol not available | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,100 (Excluding tax)/¥ 13,310(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/12 07:55 Currently) |
||||
| Catalog Page | Page 0050 Page 2430 Page 2506 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA115YB-16 Electric Spray |
| EA115YB-17 Electric Spray |