Product Detail

URL:

Item# : EA115YB-17

Description : Electric Spray

Spec

Volume 10L
Size 405(W) x 220(D) x 400(H)mm
Power supply AC100V
Power consumption 27W
Nozzle length 630 to 2,010mm(4-step telescopic)
Hose length 10m
Cap Opening Dia. 48mm
Material Tank : Polyethylene,
Nozzle : Aluminum
Weight 2.2kg
Direct-mist switching nozzle
Spray volume Single head : 0.45L/min(spray)・0.57L/min(direct), Double head : 0.68L/min(spray)・0.74L/min(direct)
Power supply cord length 2.5m
Accessories Shoulder belt,
Dropper
For spraying pesticide, bactericidal agent, disinfectant, hormonal agent, etc.
Additional explanation
Catalog Price (JPY)

¥ 13,900 (Excluding tax)/¥ 15,290(Tax including)

Quantity of stock

Latest stock:2

(2026/11/12 08:05 Currently)

Update
Catalog Page Page 0050 Page 2430 Page 2506
Relational Items
EA115YB-16 Electric Spray
EA115YB-17 Electric Spray
Web catalog image

Product movie

Documents

Catalog
  1. PDF
Instruction manual(Japanese)