Item# : EA116GC-50A
Description : High Pressure Air Compressor (Two-Stage Compression)
Spec
| Electric Machine Rated Output |
3.7kw・200V (Three phases of soil )
|
Max. Operating Pressure |
1.4MPa
|
| Opening The air volume |
360L/min
|
Air Tank Capacity |
260L
|
| Size |
1685(W)×620(D)×1155(H)mm
|
Weight |
311kg
|
| Frequency |
50Hz
|
Noise |
74dB
|
| Cooling Second Tank Mount Type 、The pressure Switch Formula |
| Catalog Price (JPY) |
¥
790,200
(Excluding tax)/¥
869,220(Tax including)
|
| Quantity of stock |
Latest stock:0
(2025/12/15 00:16 Currently)
|
| Catalog Page |
Page 1031
|
Documents
| Specification |