Product Detail

URL:

Item# : EA116GC-60A

Description : High Pressure Air Compressor (Two-Stage Compression)

notebox mc1

Spec

Electric Machine Rated Output 3.7kw・200V (Three phases of soil )
Max. Operating Pressure 1.4MPa
Opening The air volume 360L/min
Air Tank Capacity 260L
Size 1685(W)×620(D)×1155(H)mm
Weight 311kg
Frequency 60Hz
Noise 74dB
Cooling Second Tank Mount Type 、The pressure Switch Formula
Additional explanation
Catalog Price (JPY)

¥ 790,200 (Excluding tax)/¥ 869,220(Tax including)

Quantity of stock

Latest stock:0

(2025/12/15 10:06 Currently)

Update
Catalog Page Page 1031
Relational Items
EA116GC-50A High Pressure Air Compressor (Two-Stage Compression)
EA116GC-60A High Pressure Air Compressor (Two-Stage Compression)
Web catalog image

Documents

Specification