Product Detail

URL:

Item# : EA116VE

Description : Air Compressor (With Carrying Handle)

This product is no longer available. Please refer to replacement item below.

Spec

Power supply-AC100V(50Hz/60Hz), 1.5kw(2HP)
Max. operating pressure-0.78MPa (8kgf/cm2)
Discharge airflow-
50Hz
139L/min(0Mpa)
71L/min(0.6Mpa)
60Hz
161L/min(0Mpa)
82L/min(0.6Mpa)
Air tank capacity-38L
Size-660(W)x320(D)x680(H)mm
Weight-39.5kg
Automatic pressure switch nad regulator
With Coupler Socket.
Additional explanation
Catalog Price (JPY)

¥ 107,100 (Excluding tax)/¥ 117,810(Tax including)

Quantity of stock

Latest stock:0

(2026/10/09 11:25 Currently)

Update

Replacement Items

EA116SW-2
Web catalog image

Documents

Part drawing
  1. PDF
Instruction manual(Japanese)
  1. PDF
RoHS
  1. PDF
Specification