Product Detail

URL:

Item# : EA123CG-28A

Description : Tire Gauge & Chuck

Spec

Hose Length 290mm
Weight About 655g
Plastic Body
Primary Side Connection Opening Coupler Plug
Measurement, Pressure boost, Decompression Possible
Chuck Opening Small caliber double chuck
Usage Car ・Track ・Bus
Large size 3 inches big dial
Rubber grip handle easy to hold
Accessories Double chuck hose ,
Air Plug
With Hose Variety Spiral
With Hose Length 4.2m
Measurement Range 0 to 1200kPa
Measurement Error Within ±10kPa
It's easy to Measurement, Pressure boost, Decompression with lever operation
Adopt double chuck that can measure tire pressure of passenger cars and trucks
Additional explanation
Catalog Price (JPY)

¥ 24,000 (Excluding tax)/¥ 26,400(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 11:24 Currently)

Update
Catalog Page Page 0298
Relational Items
EA123CG-28A Tire Gauge & Chuck
EA123CG-29A Tire Gauge & Chuck