Item# : EA123CG-29A
Description : Tire Gauge & Chuck
Spec
| Hose Length |
290mm
|
Weight |
About 655g
|
Plastic Body
|
| Primary Side Connection Opening |
Coupler Plug
|
|
|
Measurement, Pressure boost, Decompression Possible
|
| Chuck Opening |
Small caliber double chuck
|
Usage |
Car ・Track ・Bus
|
Large size 3 inches big dial
|
Rubber grip handle easy to hold
|
| Accessories |
Double chuck hose , Air Plug
|
With Hose Variety |
Straight
|
| With Hose Length |
5m
|
Measurement Range |
0 to 1200kPa
|
| Measurement Error |
Within ±10kPa
|
|
|
It's easy to Measurement, Pressure boost, Decompression with lever operation
|
| Adopt double chuck that can measure tire pressure of passenger cars and trucks |
| Catalog Price (JPY) |
¥
24,000
(Excluding tax)/¥
26,400(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/11/23 11:24 Currently)
|
| Catalog Page |
Page 0298