Product Detail

URL:

Item# : EA123CJ-1A

Description : Tire Chuck & Gauge

Spec

Usage Car , Van
Measurement Range 50 to 600kPa
Measurement Minimum Scale 5kPa
Chuck Type Small caliber straight chuck
Size O.D.:80mm, Full length :630mm
Hose Length 290mm
Weight 660g
Elastomer Resin Grip , Rubber Protection Adapted
There is a hook hole in the rubber cover part.
Accessories Coupler Plug , Clip Chuck
Easy lever operation allows measurement of tire pressure, pressure boost, and decompression
Straight chuck for measuring the tire pressure of a passenger car
(Small caliber straight chuck that can be measured even in narrow spots such as aluminum wheels )
Use Way Measurement: Measuring when pushing the chuck against the tire.
Pressure increase: Pressurize the chuck by pushing it against the tire, gripping the lever to the full.
Decompression: Press down the chuck against the tire, and hold the lever halfway to decompress.
Additional explanation
Catalog Price (JPY)

¥ 15,200 (Excluding tax)/¥ 16,720(Tax including)

Quantity of stock

Latest stock:6

(2026/11/11 20:26 Currently)

Update
Catalog Page Page 0300
Relational Items
EA123CJ-1A Tire Chuck & Gauge
EA123CJ-2A Tire Chuck & Gauge
EA123CJ-3
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)