Item# : EA123CJ-2A
Description : Tire Chuck & Gauge
Spec
| Usage | Two-wheeled vehicle |
Measurement Range | 50 to 600kPa |
|---|---|---|---|
| Measurement Minimum Scale | 5kPa |
Chuck Type | Bike Chuck |
| Size | O.D.:80mm, Full length :630mm |
Hose Length | 290mm |
| Weight | 660g |
||
| Elastomer Resin Grip , Rubber Protection Adapted |
|||
| There is a hook hole in the rubber cover part. |
|||
| Accessories | Coupler Plug , L Type Clip Chuck |
||
| Easy lever operation allows measurement of tire pressure, pressure boost, and decompression |
|||
| L type chuck for measuring tire pressure of Two-wheeled vehicle (L type chuck dedicated to two-wheeled vehicle easy to measure even in small places such as aluminum wheels ) |
|||
| Use Way | Measurement: Measuring when pushing the chuck against the tire. Pressure increase: Pressurize the chuck by pushing it against the tire, gripping the lever to the full. Decompression: Press down the chuck against the tire, and hold the lever halfway to decompress. |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 15,200 (Excluding tax)/¥ 16,720(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/11 20:28 Currently) |
||||
| Catalog Page | Page 0300 | ||||
| Relational Items |
|---|
| EA123CJ-1A Tire Chuck & Gauge |
| EA123CJ-2A Tire Chuck & Gauge |
| EA123CJ-3 |