Product Detail

URL:

Item# : EA124B-4

Description : Air Hose Reel

This product is no longer available. Please refer to replacement item below.

Spec

Working Pressure 1.5MPa
Hose Material Blade Including Polyurethane
Size 394×402×394(H)mm
Pulling air hose to the point where it is needed while leaving body the side of main air system
Id.Xod. 8.5×12mm
Full length 48m
Weight 10.1kg
Connection Primary side :3/8Plug
Secondary side :3/8Rotary Nut coupler
Additional explanation
Catalog Price (JPY)

¥ 52,300 (Excluding tax)/¥ 57,530(Tax including)

Quantity of stock

Latest stock:0

(2026/10/08 13:01 Currently)

Update

Replacement Items

EA124B-3
Relational Items
EA124B-21
EA124B Urethane Air Hose Reel with Coupler
EA124B-2B
EA124B-3 Air Hose Reel
EA124B-4 Air Hose Reel
EA124B-23
EA124B-5B
EA124B-6 Air Hose Reel
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)