Item# : EA124DJ-121
Description : Heat-Resistant Hose for Food
Spec
| Material | Polylefins |
Usage Temperature Range | -20~80℃ |
|---|---|---|---|
| Applicable Fluid | Water ・Various Food ・Chemicals |
||
| It does not contain environmental hormone substances such as phthalate and nonylphenol. |
|||
| Can use fat and oil foods with non-vinyl chloride |
|||
| chemical resistance |
|||
| Estimated working pressure is 20 ℃ |
|||
| Id.Xod. | 12×18mm |
Full length | 10m |
| Working Pressure | 1.0Mpa |
||
| Heat-resistant | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,800 (Excluding tax)/¥ 11,880(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/18 22:44 Currently) |
||||
| Catalog Page | Page 1402 | ||||