Item# : EA124DJ-150
Description : Heat-Resistant Hose for Food
Spec
| Material | Polylefins |
Usage Temperature Range | -20~80℃ |
|---|---|---|---|
| Applicable Fluid | Water ・EAch Seed Food ・Chemistry Chemicals |
||
| It does not contain environmental hormone substances such as phthalate and nonylphenol. |
|||
| Can use fat and oil foods with non-vinyl chloride |
|||
| chemical resistance |
|||
| Estimated working pressure is 20 ℃ |
|||
| Id.Xod. | 15×22mm |
Full length | 5m |
| Usage Pressure | 0.8Mpa |
||
| Heat-resistant | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,860 (Excluding tax)/¥ 8,646(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:12 (2026/11/18 22:43 Currently) |
||||
| Catalog Page | Page 1402 | ||||