Product Detail

URL:

Item# : EA124HB-40B

Description : [Stainless Steel] Water Sprinkling Hose Reel

Spec

size 602×490×477(H)mm
It is made of stainless steel and resistant to rust
Installation Possible Hose (The inside diameter :12・15mm、Outside dia. :17・20mm)×40m
Weight 5.8kg
Additional explanation
Catalog Price (JPY)

¥ 41,900 (Excluding tax)/¥ 46,090(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 10:44 Currently)

Update
Catalog Page Page 2518
Relational Items
EA124HB-20B [Stainless Steel] Water Sprinkling Hose Reel
EA124HB-40B [Stainless Steel] Water Sprinkling Hose Reel
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG