Item# : EA125DR-5C
Description : Soft Urethane Tube (Wear Resistance)
This product is no longer available. Please refer to replacement item below.
Spec
| Applicable Fluid |
Air ・Water
|
Service Temperature |
Air :-40 to 110℃、Water :0 to 60℃(Freeze Bad )
|
| Maximum Operating Pressure (23℃) |
0.8MPa
|
|
|
Higher Sliding Capacity (reduced Frictional Resistance) And Flexibility And Considerably Higher Wear Resistance Than Previous Urethane Tubes
|
| Dia. X Dia.(mm) |
8×5
|
Full length |
10m
|
| Catalog Price (JPY) |
¥
4,760
(Excluding tax)/¥
5,236(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/09/20 18:08 Currently)
|
Replacement Items
Documents
| Catalog |