Product Detail

URL:

Item# : EA125FH-4B

Description : [PFA] Fluororesin Tube

Spec

Material-Fluororesin (PFA)
Operating temperature:-65℃ to 180℃
Color-Semitransparent
Max operating pressure (23℃)
Weather resistance and flame retardancy
Inactive against most chemicals and solvents
It hardly adheres to most materials and even if it adheres, it can be removed easily.
OD x ID 4 x 2mm
Length 10m
Max pressure(MPa) 2.4
Additional explanation
Catalog Price (JPY)

¥ 11,200 (Excluding tax)/¥ 12,320(Tax including)

Quantity of stock

Latest stock:1

(2026/11/16 13:22 Currently)

Update
Catalog Page Page 1023 Page 1403
Relational Items
EA125FH-4 [PFA] Fluororesin Tube
EA125FH-4B [PFA] Fluororesin Tube
EA125FH-4C [PFA] Fluororesin Tube
EA125FH-6 [PFA] Fluororesin Tube
EA125FH-6A [PFA] Fluororesin Tube
EA125FH-6B [PFA] Fluororesin Tube
EA125FH-6C [PFA] Fluororesin Tube
EA125FH-8 [PFA] Fluororesin Tube
EA125FH-8B [PFA] Fluororesin Tube
EA125FH-8C [PFA] Fluororesin Tube
EA125FH-10 [PFA] Fluororesin Tube
EA125FH-10A [PFA] Fluororesin Tube
EA125FH-10B [PFA] Fluororesin Tube
EA125FH-10C [PFA] Fluororesin Tube
EA125FH-12 [PFA] Fluororesin Tube
EA125FH-12A [PFA] Fluororesin Tube
EA125FH-12B [PFA] Fluororesin Tube
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF
Material list