Item# : EA125FH-8
Description : [PFA] Fluororesin Tube
Spec
| Material-Fluororesin (PFA) |
|||
| Operating temperature:-65℃ to 180℃ |
|||
| Color-Semitransparent |
|||
| Max operating pressure (23℃) |
|||
| Weather resistance and flame retardancy |
|||
| Inactive against most chemicals and solvents |
|||
| It hardly adheres to most materials and even if it adheres, it can be removed easily. |
|||
| OD x ID | 8 x 6mm |
Length | 3m |
|---|---|---|---|
| Max pressure(MPa) | 1.0 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,300 (Excluding tax)/¥ 8,030(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/16 13:22 Currently) |
||||
| Catalog Page | Page 1023 Page 1403 | ||||