Item# : EA125NA-12
Description : Soft Nylon Tube
Spec
| Material-Soft nylon tube | |||
| Maximum operating pressure (23℃) |
|||
| Applicable fluid-Air, water, oil |
|||
| Operating temperature:Air... -20 to 70℃ Water/oil...0 to 60℃ |
|||
| Heat, cold, pressure, wear, and bending fatigue resistances |
|||
| Color-NA: black, NB: milk white |
|||
| OD x ID(mm) | Dia.12 x 9 |
Length | 5m |
|---|---|---|---|
| Max pressure(MPa) | 1.4 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,050 (Excluding tax)/¥ 2,255(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:12 (2026/11/07 23:00 Currently) |
||||
| Catalog Page | Page 1022 Page 1404 | ||||