Product Detail

URL:

Item# : EA125NA-6B

Description : Soft Nylon Tube

Spec

Material-Soft nylon tube
Maximum operating pressure (23℃)
Applicable fluid-Air, water, oil
Operating temperature: Air... -20 to 70℃
Water/oil...0 to 60℃
Heat, cold, pressure, wear, and bending fatigue resistances
Color-NA: black, NB: milk white
OD x ID(mm) Dia.6 x 4
Length 20m
Max pressure(MPa) 2.1
Additional explanation
Catalog Price (JPY)

¥ 2,550 (Excluding tax)/¥ 2,805(Tax including)

Quantity of stock

Latest stock:14

(2026/11/07 22:50 Currently)

Update
Catalog Page Page 1022 Page 1404
Relational Items
EA125NA-3
EA125NA-3A
EA125NA-3B
EA125NA-4 Soft Nylon Tube
EA125NA-4A Soft Nylon Tube
EA125NA-4B Soft Nylon Tube
EA125NA-6 Soft Nylon Tube
EA125NA-6A Soft Nylon Tube
EA125NA-6B Soft Nylon Tube
EA125NA-7
EA125NA-7A
EA125NA-7B
EA125NA-8 Soft Nylon Tube
EA125NA-8A Soft Nylon Tube
EA125NA-8B Soft Nylon Tube
EA125NA-10 Soft Nylon Tube
EA125NA-10A Soft Nylon Tube
EA125NA-10B Soft Nylon Tube
EA125NA-12 Soft Nylon Tube
EA125NA-12A Soft Nylon Tube
EA125NA-12B Soft Nylon Tube
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF