Product Detail

URL:

Item# : EA140AK-10

Description : Brass Step Plug for Medium Pressure

Spec

Type Medium pressure
Material Brass
Valve Less Construction
Since it has the valveless structure, it is most suitable when large flow rate is required, or high-viscosity fluid is flowed.
Shank dia. 34.5mm
Suitable inner diameter※ 32mm
Normal Pressure 2.0 MPa
The plug and socket of medium pressure type only fit with the same screw dim.
※Depending on a material of the hose, A suitable inner diameter of the hose makes a few error.
Additional explanation
Catalog Price (JPY)

¥ 4,850 (Excluding tax)/¥ 5,335(Tax including)

Quantity of stock

Latest stock:1

(2026/11/08 17:45 Currently)

Update
Catalog Page Page 1039
Relational Items
EA140AK-2 Brass Step Plug for Medium Pressure
EA140AK-3 Brass Step Plug for Medium Pressure
EA140AK-4 Brass Step Plug for Medium Pressure
EA140AK-10 Brass Step Plug for Medium Pressure
EA140AK-12 Brass Step Plug for Medium Pressure
EA140AK-16 Brass Step Plug for Medium Pressure
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog