Item# : EA140AK-16
Description : Brass Step Plug for Medium Pressure
Spec
| Type | Medium pressure |
Material | Brass |
|---|---|---|---|
| Valve Less Construction |
|||
| Since it has the valveless structure, it is most suitable when large flow rate is required, or high-viscosity fluid is flowed. |
|||
| Shank dia. | 54mm |
Suitable inner diameter※ | 51mm |
| Normal Pressure | 1.5 MPa |
||
| The plug and socket of medium pressure type only fit with the same screw dim. | |||
| ※Depending on a material of the hose, A suitable inner diameter of the hose makes a few error. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,970 (Excluding tax)/¥ 8,767(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/08 17:45 Currently) |
||||
| Catalog Page | Page 1039 | ||||