Item# : EA140GJ-505
Description : [Stainless Steel] Hose Stem Partition Socket (One Push)
Spec
| Maximum Operating Pressure | 3.5MPa |
Material | Stainless |
|---|---|---|---|
| O-Ring (FKM) |
|||
| Full length | 60mm |
||
| For use compressed air in places where sanitation is required (clean room etc.) |
|||
| One-Push Operation Type |
|||
| Single shut off valve |
|||
| Size (mm) | Dia. Of Hose Bamboo Shoot Type :5 G:M12x1 S:14 |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,930 (Excluding tax)/¥ 7,623(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/01 05:46 Currently) |
||||
| Catalog Page | Page 1040 | ||||