Product Detail

URL:

Item# : EA140GJ-508

Description : [Stainless Steel] Hose Stem Partition Socket (One Push)

Spec

Maximum Operating Pressure 3.5MPa
Material Stainless
O-Ring (FKM)
Full length 60mm
For use compressed air in places where sanitation is required (clean room etc.)
One-Push Operation Type
Single shut off valve
Size (mm) Dia. Of Hose Bamboo Shoot Type :8
G:M12x1
S:14
Additional explanation
Catalog Price (JPY)

¥ 6,930 (Excluding tax)/¥ 7,623(Tax including)

Quantity of stock

Latest stock:7

(2026/11/01 05:44 Currently)

Update
Catalog Page Page 1040
Relational Items
EA140GJ-505 [Stainless Steel] Hose Stem Partition Socket (One Push)
EA140GJ-506 [Stainless Steel] Hose Stem Partition Socket (One Push)
EA140GJ-508 [Stainless Steel] Hose Stem Partition Socket (One Push)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG