Product Detail

URL:

Item# : EA140GL-505

Description : [Stainless Steel] Hose Stem Partition Socket

Spec

Maximum Operating Pressure 3.5MPa
Material Stainless
O-Ring (FKM)
Double shut off valve
One-Push Operation Type
Full length 60mm
For use compressed air in places where sanitation is required (clean room etc.)
Dia. Of Hose Bamboo Shoot Type 5mm
Size (mm) G:M12x1
S:14
Additional explanation
Catalog Price (JPY)

¥ 7,940 (Excluding tax)/¥ 8,734(Tax including)

Quantity of stock

Latest stock:5

(2026/11/23 18:40 Currently)

Update
Catalog Page Page 1040
Relational Items
EA140GL-505 [Stainless Steel] Hose Stem Partition Socket
EA140GL-506 [Stainless Steel] Hose Stem Partition Socket
EA140GL-508 [Stainless Steel] Hose Stem Partition Socket
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG