Item# : EA140GL-506
Description : [Stainless Steel] Hose Stem Partition Socket
Spec
| Maximum Operating Pressure | 3.5MPa |
Material | Stainless |
|---|---|---|---|
| O-Ring (FKM) |
|||
| Double shut off valve |
|||
| One-Push Operation Type |
|||
| Full length | 60mm |
||
| For use compressed air in places where sanitation is required (clean room etc.) |
|||
| Dia. Of Hose Bamboo Shoot Type | 6mm |
Size (mm) | G:M12x1 S:14 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,940 (Excluding tax)/¥ 8,734(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/23 18:44 Currently) |
||||
| Catalog Page | Page 1040 | ||||
| Relational Items |
|---|
| EA140GL-505 [Stainless Steel] Hose Stem Partition Socket |
| EA140GL-506 [Stainless Steel] Hose Stem Partition Socket |
| EA140GL-508 [Stainless Steel] Hose Stem Partition Socket |