Product Detail

URL:

Item# : EA140HF-124

Description : Speed Controller

Spec

Material-Brass, resin (PBT)
Applicable fluid-Air
Operating pressure-0.05 to 0.99MPa(0.5 to 9.9kgf/cm2)
Operating temperature: -10 to 60℃
One-touch joint without a tool. Lightly insert the tube to install. To remove, simply pull it out while pressing the push ring.
Wide flow adjustment range facilitates fine adjustment.
Pipe can be extracted to any direction.
With stop function
Tube OD 12mm
Mounting screw R(PT)1/2
Additional explanation
Catalog Price (JPY)

¥ 1,900 (Excluding tax)/¥ 2,090(Tax including)

Quantity of stock

Latest stock:8

(2026/11/20 04:35 Currently)

Update
Catalog Page Page 1027
Relational Items
EA140HF-41 Speed Controller
EA140HF-61 Speed Controller
EA140HF-62 Speed Controller
EA140HF-63 Speed Controller
EA140HF-82 Speed Controller
EA140HF-83 Speed Controller
EA140HF-102 Speed Controller
EA140HF-103 Speed Controller
EA140HF-104 Speed Controller
EA140HF-123 Speed Controller
EA140HF-124 Speed Controller
Web catalog image

Documents

Specification
  1. PDF
Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG