Item# : EA140HF-62
Description : Speed Controller
Spec
| Material-Brass, resin (PBT) |
|||
| Applicable fluid-Air |
|||
| Operating pressure-0.05 to 0.99MPa(0.5 to 9.9kgf/cm2) |
|||
| Operating temperature: -10 to 60℃ |
|||
| One-touch joint without a tool. Lightly insert the tube to install. To remove, simply pull it out while pressing the push ring. |
|||
| Wide flow adjustment range facilitates fine adjustment. |
|||
| Pipe can be extracted to any direction. |
|||
| With stop function |
|||
| Tube OD | 6mm |
Mounting screw | R(PT)1/4 |
|---|---|---|---|
| Weight | 41g | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,320 (Excluding tax)/¥ 1,452(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:13 (2026/11/20 04:35 Currently) |
||||
| Catalog Page | Page 1027 | ||||