Item# : EA141A-126
Description : [Stainless Steel] Male Threaded Stem
Spec
| Material-SUS304 |
|||
| Maximum operating pressure | 3.45MPa |
||
|---|---|---|---|
| Service temperature--50 to 150℃ |
|||
| Screw dim. | PT3/8” |
Shank dia. | 16mm |
| Suitable inner diameter※ | 15mm |
||
| ※Depending on a material of the hose, A suitable inner diameter of the hose makes a few error. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,140 (Excluding tax)/¥ 1,254(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:24 (2026/11/16 08:45 Currently) |
||||
| Catalog Page | Page 1044 | ||||