Item# : EA141A-135
Description : Male Threaded Stem [Stainless Steel]
Spec
| Material-SUS304 |
|||
| Maximum operating pressure | 3.45MPa |
||
|---|---|---|---|
| Service temperature--50 to 150℃ |
|||
| Screw dim. | PT1/2” |
Shank dia. | 14mm |
| Suitable inner diameter※ | 13mm |
||
| ※Depending on a material of the hose, A suitable inner diameter of the hose makes a few error. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,340 (Excluding tax)/¥ 1,474(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:18 (2026/11/16 08:45 Currently) |
||||
| Catalog Page | Page 1044 | ||||