Product Detail

URL:

Item# : EA141BL-104

Description : (For Steam ・Warm Water) Male Thread Safety Clamp [Stainless]

Spec

Material Male Thread ・Bamboo shoot Section :Stainless 、
Clamp Part :Brass
Maximum Operating Pressure 1.8MPa
Service Temperature Steam :210℃Or Less 、
Water :120℃Or Less
Screw Size (R) 1/2”
Applicable Hose Id 13mm
Applicable hose outer diameter 25mm
Additional explanation
Catalog Price (JPY)

¥ 8,730 (Excluding tax)/¥ 9,603(Tax including)

Quantity of stock

Latest stock:3

(2026/10/31 16:56 Currently)

Update
Catalog Page Page 1070
Relational Items
EA141BL-104 (For Steam ・Warm Water) Male Thread Safety Clamp [Stainless]
EA141BL-106 (For Steam ・Warm Water) Male Thread Safety Clamp [Stainless]
EA141BL-108 (For Steam ・Warm Water) Male Thread Safety Clamp [Stainless]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG