Item# : EA141BL-106
Description : (For Steam ・Warm Water) Male Thread Safety Clamp [Stainless]
Spec
| Material | Male Thread ・Bamboo shoot Section :Stainless 、 Clamp Part :Brass |
Maximum Operating Pressure | 1.8MPa |
|---|---|---|---|
| Service Temperature | Steam :210℃Or Less 、 Water :120℃Or Less |
Screw Size (R) | 3/4” |
| Applicable Hose Id | 19mm |
Applicable hose outer diameter | 33mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,610 (Excluding tax)/¥ 10,571(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:35 (2026/10/31 17:49 Currently) |
||||
| Catalog Page | Page 1070 | ||||