Product Detail

URL:

Item# : EA153B-7.5A

Description : Relief Valve

Spec

Mounting screw-R (PT) 1/4
Dim.-Length 50.5 x width 19mm
Weight-60g
Service temperature- -20 to 80℃
Applicable fluid-Compressed air
When the pressure reaches set point, reduce the pressure by releasing air.
Setting pressure 0.7MPa
Operating pressure 0.4MPa
Pressure accuracy ±3%
Material Brass
Additional explanation
Catalog Price (JPY)

¥ 3,800 (Excluding tax)/¥ 4,180(Tax including)

Quantity of stock

Latest stock:6

(2025/05/04 15:12 Currently)

Update
Catalog Page Page 1059
Relational Items
EA153B-4A Relief Valve
EA153B-7.5A Relief Valve
EA153B-13
EA153B-14
Web catalog image

Documents

Specification
  1. PDF
Instruction manual(Japanese)