Item# : EA153C-24
Description : Regulator
This product is no longer available. Please refer to replacement item below.
Spec
Operating pressure-1.0MPa or below
|
Setting pressure-0.05 to 0.85MPa
|
Pressure resistance-1.5MPa
|
Ambient temperature-5 to 60℃
|
Weight: -22: 0.6kg-23: 0.6kg-24: 0.7kg-26: 1.2kg-28: 1.2kg
|
End-to-end: -22, -23: 75mm, -24: 80mm, -26, -28: 90mm
|
| Mounting screw |
Rc (PT) 1/2
|
Dim. (mm) |
Dia. 80 x 175(H)
|
| With a pressure gauge and a bracket. |
| Catalog Price (JPY) |
¥
11,100
(Excluding tax)/¥
12,210(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/10/15 19:53 Currently)
|
| Catalog Page |
Page 1015
|
Replacement Items
Documents
| Drawings |
-
|
| Specification |
-
|
| Catalog |
-
-
|
| Manufacturer’s instruction manual(Japanese) |